Shop ADESSO
See all product information
Create Account
SLIM MULTIMEDIA USB ERGONOMIC DESKTOP KEYBOARD, WITH LOW PROFILE CHICLET
- Mfr # AKB-160UB
- Zoro # G114876444
product price:Â
$
44.55
/ea
Key Features
Includes
TruForm Ergonomic Desktop Keyboard, Quick Start Guide
Number of Keys
104
Keyboard/Keypad Depth
8.30"
Keyboard/Keypad Width
19.80"
Rugged
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AKB-160UB
- Zoro #
- G114876444
- UPC #
- 783750009386
- Country of Origin
- China
- Item
- Keyboard
- Includes
- TruForm Ergonomic Desktop Keyboard, Quick Start Guide
- Number of Keys
- 104
- Rugged
- Yes
- Keyboard/Keypad Connectivity Technology
- Cable
- Environmentally Friendly
- Yes
- Localization
- English (US)
- Pointing Device Type
- Scroll Wheel
- Keyswitch Technology
- Membrane
- Platform Supported
- Windows
- Keyboard/Keypad Host Interface
- USB
- Hot Keys
- Volume Down, Search, Email, Previous Track, Volume Up, Play/Pause, Power, Sleep, Calculator, Wake-up, Mute, Media Player, Next Track, Back, Forward, Stop, Home
Dimensions
- Keyboard/Keypad Depth
- 8.30"
- Keyboard/Keypad Width
- 19.80"
- Keyboard/Keypad Height
- 1"
Description
ADESSO SLIM MULTIMEDIA USB ERGONOMIC DESKTOP KEYBOARD, WITH LOW PROFILE CHICLET
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.