Shop ADESSO
See all product information
Create Account
USB C TO VGA ADAPTER at 1080P/60HZ
- Mfr # AUH-5040
- Zoro # G714884818
product price:Â
$
21.95
/ea
Key Features
Cable Length
5.90 in
Features
LED Indicator, Plug and Play
Material
Aluminum Alloy, Aluminum
Maximum Resolution Supported
1920 x 1080
Connector Gender on First End
Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AUH-5040
- Zoro #
- G714884818
- UPC #
- 783750013291
- Country of Origin
- Viet Nam
- Item
- Video Adapter
- Features
- LED Indicator, Plug and Play
- Material
- Aluminum Alloy, Aluminum
- Maximum Resolution Supported
- 1920 x 1080
- Connector Gender on First End
- Male
- Refresh Rate Supported
- 30 Hz
- Connector Type on Second End
- HD-15 VGA - Female
- Connector Type on First End
- USB Type C - Male
- Connector on Second End Details
- (1) 15-pin HD-15 VGA - Female
- Environmentally Friendly
- Yes
- Connector on First End Details
- (1) USB Type C - Male
- Operating System Compatibility
- Mac OS 10.9, Linux, Windows 8, Windows Vista, Windows 7, Windows 10, Windows 2000, Windows XP
- Adapter Type
- USB-C/VGA
- Connector Gender on Second End
- Female
- Connection B
- 1 x 15-pin HD-15 VGA - Female
- Connection A
- 1 x USB Type C - Male
Dimensions
- Cable Length
- 5.90 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.