
VIRTUAL 7.1 SURROUND SOUND GAMING HEADSET WITH AUDIO EQUALIZER DRIVE, C (Discontinued)
- Mfr # XTREAMG3
- Zoro # G514908103
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
XTREAMG3
Zoro #
G514908103
UPC #
783750009560
Country of Origin
China
Dimensions
Cable Length
6.89 ft
Height
3.5 in
Length
7.5 in
Width
8.2 in
Driver Size
1.97 in
Details
Color
Black
Item
Gaming Headset
Includes
Quick Start Guide, USB Adapter
Features
Comfortable, 7.1 Surround Sound, Adjustable Headband, In-Line Controller, Equalizer, LED Lighting, Adjustable Earcup
Corded/Wireless
Corded
Microphone Design
Boom/On-cable
Max. Frequency Response
20 kHz
Microphone Technology
Omni-directional, Noise Cancelling
Earpiece Type
Binaural
Sound Pressure Level
115 dB
Min. Frequency Response
15 Hz
Compatibility
PC, Notebook, PlayStation 4, Xbox, Nintendo Switch
Impedance
20 Ohm
Integrated Microphone
Yes
Sound Mode
Stereo
Host Interface
Mini-phone (3.5mm), USB
Green Environmental Attribute
Environmentally Friendly
Earpiece Design
Over-the-head
Description
ADESSO VIRTUAL 7.1 SURROUND SOUND GAMING HEADSET WITH AUDIO EQUALIZER DRIVE, C
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.