Adesso
Xtream P1 USB Wired Multimedia Headset, Monaural Over the Head, Black
Mfr # XTREAM P1
Zoro # G101860005
$32.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Features 270 Degree Adjustable Microphone; Inline Volume Control; Noise Cancelling Technology
- Standards CE Certified; FCC Certified; RoHS Compliant
- Material Synthetic Leather
- Weight 0.333 lbs
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Port Saver, M HDMI to F HDMI, 90 Deg (3733)
- EXELL BATTERY 3.6V PLC Computer Battery for Allen Bradley ControlLogix 1756-BATA (EBPLC-108AB)
- SICURIX Badge Holder, Horizontal/Vertical, PK12 (BAU 66850)
- MAXPOWER Cat 3 EZ Modular Connector, White (MA2594605)
- ROADKING Premium Mono Bluetooth Headset (RKING3000)
- VERBATIM Headset, w/Microphone/In-Line Remote, Mono, Adj Headband, BK (VER70722)
- POWER UP! Stereo Headset w/ mic - Black (192-520400)
- STANDARD HORIZON Standard Horizon SSM-64A VOX Headset (SSM-64A)
- BLUEPARROTT B350-XT Wireless Noise Cancellation Headset (204260)
- SENA TECHNOLOGY SENA Crane Operator Headset (40458)
- BLUEPARROTT B550-XT Wireless Noise Cancellation Headset (204165)
- Adesso Headsets