Shop ADFORS
See all product information
Create Account
Door and Window Screen, Fiberglass, 48 in W, 100 ft L, 0.013 in Wire Dia, Charcoal
- Mfr # FCS10322-M
- Zoro # G3983546
product price:Â
$
184.99
/ea
Free Shipping & Returns
Key Features
Screen Material
Fiberglass
Mesh Size
18 x 16
Width
48 in
Length
100 ft
Wire Dia.
0.013 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FCS10322-M
- Zoro #
- G3983546
- UPC #
- 011646103222
- Country of Origin
- United States
Dimensions
- Mesh Size
- 18 x 16
- Width
- 48 in
- Length
- 100 ft
- Wire Dia.
- 0.013 in
- Wire Diameter
- 0.011 in
- Overall Width
- 4 ft
- Overall Length
- 100 ft
- Wire Rope Length
- 100 ft
Details
- Item
- Replacement Screen
- Screen Material
- Fiberglass
- Color
- Charcoal
- Standards
- GREENGUARD Gold
- Protection From
- Insects
- Resistance Properties
- Tear Resistant
- Form
- Roll
- For Use With
- Doors, Windows
- Product Type
- Replacement Screen
- Count
- 1
- Wire Color
- Charcoal
- Compatible Product Type
- Doors, Windows
Description
Replacement Screen, Screen Material Fiberglass, Width 48 in, Length 100 ft, Wire Dia. 0.013 in, Charcoal, Mesh Size 18 x 16
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.