Replacement Screen, Fiberglass, 24 in W, 100 ft L, 0.008 in Wire Dia, Charcoal
Mfr # FCS8461-M
Zoro # G4732856
product price:Â $86.69
/ea
Free Shipping & Returns
Key Features
Screen Material
Fiberglass
Mesh Size Range
Fine
Mesh Size
20 x 20
Wire Dia.
0.008 in
Color
Charcoal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FCS8461-M
Zoro #
G4732856
UPC #
011646335456
Country of Origin
United States
Dimensions
Mesh Size Range
Fine
Mesh Size
20 x 20
Width
24 in
Length
100 ft
Wire Dia.
0.008 in
Wire Diameter
0.008 in
Overall Length
100 ft
Overall Width
2 ft
Details
Item
Replacement Screen
Screen Material
Fiberglass
Color
Charcoal
Mesh Rating
Fine
Count
1
Product Type
Replacement Screen
For Use With
Doors, Windows
Form
Roll
Description
Replacement Screen, Screen Material Fiberglass, Width 24 in, Length 100 ft, Wire Dia. 0.008 in, Charcoal, Mesh Size 20 x 20, Mesh Size Range Fine
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.