Replacement Screen, Fiberglass, 48 in W, 25 ft L, 0.011 in Wire Dia, Charcoal
Mfr # FCS11159-M
Zoro # G4990334
product price:Â $28.99
/eaKey Features
Screen Material
Fiberglass
Mesh Size Range
Medium
Mesh Size
18 x 16
Wire Dia.
0.011 in
Color
Charcoal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FCS11159-M
Zoro #
G4990334
UPC #
011646332073
Country of Origin
United States
Dimensions
Mesh Size Range
Medium
Mesh Size
18 x 16
Width
48 in
Length
25 ft
Wire Dia.
0.011 in
Overall Length
25 ft
Overall Width
4 ft
Wire Diameter
0.011 in
Details
Item
Replacement Screen
Screen Material
Fiberglass
Color
Charcoal
Standards
GREENGUARD Gold
Form
Roll
Count
1
Mesh Rating
Medium
Resistance Properties
Tear Resistant
Protection From
Insects
Product Type
Replacement Screen
For Use With
Doors, Windows
Description
Replacement Screen, Screen Material Fiberglass, Width 48 in, Length 25 ft, Wire Dia. 0.011 in, Charcoal, Mesh Size 18 x 16, Mesh Size Range Medium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.