Replacement Screen, Fiberglass, 60 in W, 100 ft L, 0.011 in Wire Dia, Charcoal

  • Mfr # FCS8504-M

  • Zoro # G6120947


product price:  $227.71
/ea
Free Shipping & Returns

Key Features

Screen Material
Fiberglass
Mesh Size Range
Fine
Mesh Size
18 x 16
Width
60 in
Length
100 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FCS8504-M
Zoro #
G6120947
UPC #
011646308511
Country of Origin
United States

Dimensions

Mesh Size Range
Fine
Mesh Size
18 x 16
Width
60 in
Length
100 ft
Wire Dia.
0.011 in
Wire Diameter
0.011 in
Overall Length
100 ft
Overall Width
5 ft

Details

Item
Replacement Screen
Screen Material
Fiberglass
Color
Charcoal
Standards
GREENGUARD Gold
Resistance Properties
Tear Resistant
Mesh Rating
Fine
Count
1
Product Type
Replacement Screen
Protection From
Insects
Form
Roll
For Use With
Doors, Windows

Description

Replacement Screen, Screen Material Fiberglass, Width 60 in, Length 100 ft, Wire Dia. 0.011 in, Charcoal, Mesh Size 18 x 16, Mesh Size Range Fine

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products