Zoro Homepage

Wall Repair Fabric, 36 in x 150 ft, Roll, White

  • Mfr # FDW8443-U

  • Zoro # G1471957


product price: $64.49
/ea
Sold in multiples of 6 for $386.94

Key Features

Container Type
Roll
Size
36 in x 150 ft
Color
White
Adheres To
Walls
Application
Repairs Spider Web and Alligator Cracking, Restores Existing Walls without a complete tear-out
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FDW8443-U
Zoro #
G1471957
UPC #
-
Country of Origin
United States

Dimensions

Size
36 in x 150 ft

Details

Item
Wall Repair Fabric
Container Type
Roll
Color
White
Adheres To
Walls
Application
Repairs Spider Web and Alligator Cracking, Restores Existing Walls without a complete tear-out
Base Type
Fabric

Description

Wall Repair Fabric,36 In. x 150 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.