Wood Filler, Pail, Birch, Original Wood Filler

  • Mfr # 36001106
  • Zoro # G7570857
product price: 
$
71.19
/ea
Sold in multiples of 4 for $284.76
Additional $11.25 delivery surcharge applies per item.
See details

Key Features

Product Type
Filler
Container Type
Pail
Container Size
12.1 lb
Color Family
Tan
Series
Original Wood Filler
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
36001106
Zoro #
G7570857
UPC #
076818011064
Country of Origin
United States

Dimensions

Container Size
12.1 lb
Size
1 gal
Minimum Thickness
1/8 in

Details

Item
Wood Filler
Product Type
Filler
Container Type
Pail
Color Family
Tan
Color
Birch
Series
Original Wood Filler
For Use On Surface Material
Wood
Application
Chip, Crack, Gouge, and Hole Repair
Full Cure Time
15 min
Characteristics
Can Be Sanded, Non-shrink and Won't Crack, Solvent Base, Spreads Into Cracks and Holes
Base Type
Acetone, Methyl Ethyl Ketone and Petroleum Distillate
Begins to Harden
Not Specified
Setting Time
1/4 hr
Functional Cure
1/4 hr
Temp. Range
45 Degrees to 85 Degrees F
VOC
225 g/L
Traffic Hours
1/4 hr
Yield Strength
Not Specified
Dry Time Tack Free
1/4 hr
Adheres To
Wood
Dry Time Recoat
1/4 hr
Dry Time
1/4 hr
Flash Point
1.4 Degrees F
For Use With
Not Available
Working Time
15 min
Maximum Setting Time
15 min
Patching and Repairing Properties
Solvent Base
Resistance Properties
Crack-Resistant, Nonshrinking
Maximum Performance Temperature
85 Degrees F
Product Form
Putty
Finishing Features
Paintable, Sandable, Stainable
Minimum Performance Temperature
45 Degrees F
VOC Content+1
225 g/L
Cure Type
Ambient
Environment
Indoor/Outdoor
Wire Color
Birch
Compatible Product Type
Not Available
For Surface Material
Wood
Foot Traffic Functional Cure
15 min
REACH Compliant
No

Description

Filler, Product Form Putty, Color Birch, Container Size 12.1 lb, Container Type Pail, Coverage Not Applicable, Cure Type Ambient, Environment Indoor/Outdoor, Finishing Features Nailing, Paintable, Planeable, Sandable, Sawable, Stainable, Full Cure Time 15 min, Overall Length Not Applicable, Overall Width Not Applicable, Working Time 15 min, Application Chip, Crack, Gouge, and Hole Repair, For Use On Surface Material Wood, Patching and Repairing Properties Solvent Base, VOC Content 225 g/L

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews