AG310 Aquarium Silicone Sealant 10.5 fl oz, 100% Silicone, Non-Toxic Fish Tank Glue, Clear, 24PK
- Mfr # adgr_AquSil_AG310_24pk
- Zoro # G016298320
product price:
$
95.99
/pk of 24, $4.00/ea
Key Features
Color
Clear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- adgr_AquSil_AG310_24pk
- Zoro #
- G016298320
- UPC #
- -
- Country of Origin
- Türkiye
- Color
- Clear
Description
Adhesive Guru AG310 Aquarium Silicone Sealant is specially designed to meet the demands of aquarium enthusiasts. Whether you're setting up a new aquarium or repairing an existing one, this silicone sealant ensures a reliable seal. It is a single-component adhesion and sealing material, that cures with the humidity in the air. It can be used in environments that are constantly exposed to water. It is solvent-free and contains no additives or fungicides that can be harmful to aquatic life.
- 100% silicone content providing a flexible and strong seal
- Solvent-free. After curing (fully cures in 24 hours), it does not harm fish or other aquarium inhabitants
- High physical resistance
- Safe for both fresh and saltwater environments
- Can be utilized for sealing seams, stopping leaks, and attaching decorations to the aquarium
- It can also be used for glass bonding and isolation purposes, and as an adhesive and filling material for aluminum, PVC, and acrylic materials
- Cures with acetoxy system
- Store in a cool and dry place between 40°F to 75°F, away from direct sunlight
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.