AG320 100% Silicone Sealant 10.15 oz., Multi-Purpose, Waterproof, Flexible Caulk, Clear, 24PK

  • Mfr # adgr_UniSil_AG320_24pk

  • Zoro # G716298316


product price:  $121.99
/pk 24, $5.08/ea
Free Shipping & Returns

Key Features

Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
adgr_UniSil_AG320_24pk
Zoro #
G716298316
UPC #
-
Country of Origin
Türkiye

Details

Color
Clear

Description

Adhesive Guru AG320 Universal 100% Silicone Sealant is a high-performance, multi-purpose, waterproof, and weather-resistant sealant and filler designed for both professional contractors and DIY enthusiasts. This clear, low-odor silicone sealant is ideal for sealing sinks, shower gaps, backsplashes, baseboards, bathtubs, kitchen surfaces, window and door frames, and more. Its high-viscosity, non-drip formula allows for easy and controlled application on both vertical and horizontal surfaces, helping reduce mess and waste. This 100% silicone sealant is mold and mildew resistant, making it especially suitable for moisture-prone areas like bathrooms, kitchens, and laundry rooms. With its acetoxy cure system, it forms a durable, flexible, and long-lasting seal that wont yellow, shrink, or crack over time. Ideal for indoor and outdoor applications, it ensures a clean and professional finish every time. The tube includes a spare cap attached to the nozzle tip for easy, mess-free storage and multiple uses. Simply apply using a standard caulking gun and enjoy a smooth, strong, and reliable seal with every use.


  • 100% silicone formula with no acrylic, ensuring maximum flexibility
  • Crystal-clear, transparent finish that won't yellow over time
  • Low odor makes it comfortable to use in indoor spaces without strong chemical smells
  • Bonds securely to ceramic, glass, metal, wood, rock wool, glazing, PVC, laminated surfaces, acrylic, styrofoam, and other general construction materials. As there may be isolated exceptions, we recommend testing the product beforehand to ensure its suitability for the material.
  • NOT recommended for mirrors, sensitive metals (copper, brass, lead), Teflon, polyethylene, polypropylene plastics, and porous surfaces such as stone, concrete, marble, and granite
  • Ideal application temperature range: +40°F to +90°F for optimal performance. Temperature resistance range: -40°F to +302°F
  • How to use: 1) Ensure the application surfaces are clean and dry. If needed, apply masking tape to protect adjacent areas. 2) Cut off the end of the tube to open it. 3) Trim the nozzle tip to the desired size and attach it to the tube. 4) Insert the tube into a caulking gun. 5) Apply the sealant evenly to the surface. Smooth it with a tool or a gloved finger to fill the application area. 6) After use, reattach the cap on the nozzle to prevent curing. 7) Remove the masking tape. If needed, use clamps to hold surfaces together until the sealant cures. 8) Wipe away any excess sealant with a cloth dampened with solvent before it cures. Once cured, the sealant can only be removed mechanically.
  • Full curing takes 24 hours; avoid direct water exposure before the sealant is fully cured
  • Non-paintable, ideal for applications where permanent transparency is preferred
  • Store in a cool and dry place between 40°F to 75°F, away from direct sunlight and heat sources. Properly seal the container to prevent moisture infiltration. Keep upright to avoid leakage and store in a secure location out of reach of children.

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.