Shop SIKA
See all product information
Create Account
Pro Limestone Polyurethane Construction Sealant 10.1 oz
- Mfr # 515308
- Zoro # G005311085
product price:
$
8.99
/ea
Sold in multiples of 12 for
$107.88
Key Features
Container Type
Cartridge
Container Size
10.1 oz
Color
Limestone
Series
Pro Select
Sealant Base
Polyurethane
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 515308
- Zoro #
- G005311085
- UPC #
- 33886093866
- Country of Origin
- United States
Dimensions
- Container Size
- 10.1 oz
Details
- Container Type
- Cartridge
- Color
- Limestone
- Series
- Pro Select
- Sealant Base
- Polyurethane
Description
A multi-purpose construction sealant used to seal joints and gaps in walls, floors, balconies and around window and door perimeters.
- • Non-sag for vertical and overhead applications
- • Superior adhesion and durability
- • Smooth finish
- • Paintable, stainable and sandable
- • Water immersible & waterproof after cure
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.