AG330 High-Temp RTV Silicone Gasket Maker & Sealant, Red, 10.5 oz, 572 DegF Heat Resistant
- Mfr # adgr_GskMkr_AG330_1pk
- Zoro # G916298314
Key Features
Specifications
Details
- MFR #
- adgr_GskMkr_AG330_1pk
- Zoro #
- G916298314
- UPC #
- -
- Country of Origin
- Türkiye
- Color
- Red
Description
AG330 High-Temp RTV Silicone Gasket Maker & Sealant is a heavy-duty, high-performance solution designed for demanding sealing, gasketing, and bonding applications exposed to extreme heat. Withstanding continuous temperatures up to 482°F and temporary spikes up to 572°F, this red RTV Room Temperature Vulcanizing silicone is ideal for automotive, industrial, and household applications. It forms durable, flexible gaskets that resist cracking, shrinking, and migration caused by thermal cycling, while maintaining airtight and leak-proof seals. Use it to seal engine components, stoves, boilers, pumps, exhaust systems, and more. Curing via an acetoxy system, it offers superior adhesion and long-lasting elasticity-even under pressure, oil, water, and harsh chemicals. This 100% silicone formula is solvent- and isocyanate-free, making it a safe and effective choice for high-temp environments.
- Resists continuous heat up to 482°F and intermittent heat up to 572°F
- 100% silicone content; solvent-free and isocyanate-free formulation
- Ideal for sealing exhaust systems, engines, stoves, chimneys, pumps, and hot water boilers
- Forms durable, flexible gaskets that won’t crack, shrink, or harden over time
- Bonds to metal, plastic, glass, ceramic, and other common surfaces
- Waterproof, pressure-resistant seal for airtight and leak-proof performance
- Excellent resistance to oil, water, and toxic chemicals
- Easy to apply; conforms to any shape with fast cure time
- Remains permanently elastic, even under thermal cycling and physical strain
- Acetoxy curing system for strong, long-lasting adhesion
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.