Shop DETECTAMET
See all product information
Create Account
Detectable Silicone RTV Sealant, 310mL, Tube, Blue, Silicone Base
- Mfr # 820-P01
- Zoro # G4524270
product price:Â
$
43.35
/ea
Key Features
Container Type
Cartridge
Container Size
11 oz
Color
Blue
Application
Multipurpose
Adhesive Grouping
Detectable Blue Silicone Detectasil
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 820-P01
- Zoro #
- G4524270
- UPC #
- -
- Country of Origin
- United Kingdom
- Item
- Silicone Sealant
- Container Type
- Cartridge
- Color
- Blue
- Application
- Multipurpose
- Adhesive Grouping
- Detectable Blue Silicone Detectasil
- Sealant Base
- Silicone
- For Use With
- Standard Applicator Gun
- Sealant Properties
- Food Grade, Metal Detectable, X-Ray Detectable
- For Use On Surface Material
- Aluminum, Glass, Lead, Masonry, Plastic, Polycarbonate, PVC-U, Stone
- Resistance Properties
- Crack Resistant, Cut Resistant, High Temperature Resistant, Low Temperature Resistant, Mildew Resistant, Moisture Resistant, Mold Resistant
- Series
- Detectasil
- Maximum Performance Temperature
- 302 Degrees F
- Finishing Features
- Paintable
- Elongation
- 450%
- Full Cure Time
- 1 day
- Minimum Performance Temperature
- -22 Degrees F
- Cure Type
- Oxime (Neutral)
Dimensions
- Container Size
- 11 oz
Description
Silicone Sealant, Color Blue, Application Multipurpose, Container Size 11 oz, Container Type Cartridge, Finishing Features Paintable, Resistance Properties Crack Resistant, Cut Resistant, High Temperature Resistant, Low Temperature Resistant, Mildew Resistant, Moisture Resistant, Mold Resistant, Sealant Properties Food Grade, Metal Detectable, X-Ray Detectable, Standards Not Applicable, Elongation 450 Percent, Full Cure Time 1 day, Maximum Performance Temperature 302 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.