Shop ADHESIVE GURU
Additional $115.00 delivery surcharge applies per item.
See details
See all product information
Create Account
AG420 Brake Cleaner 16.9 oz XL Non-Chlorinated Fast-Drying Degreaser Aerosol, 24PK
- Mfr # adgr_AG420_Brk_Clnr_24pk
- Zoro # G223362760
product price:Â
$
153.99
/pk of 24, $6.42/ea
Key Features
Chlorinated/Non Chlorinated
Non-Chlorinated
Color
Clear
Odor
Solvent
Flammability
Flammable
Storage Temp. Range
41°F to 86°F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- adgr_AG420_Brk_Clnr_24pk
- Zoro #
- G223362760
- UPC #
- -
- Country of Origin
- Türkiye
Details
- Chlorinated/Non Chlorinated
- Non-Chlorinated
- Color
- Clear
- Odor
- Solvent
- Flammability
- Flammable
- Storage Temp. Range
- 41°F to 86°F
- Application
- Brake Pads, Discs, Calipers, Springs, Cylinders, Rotors, Chains, Clutch Components
- Recommended Dilution
- Ready to Use
Description
The Adhesive Guru AG420 Non-Chlorinated Brake Cleaner is a professional-grade, soap-free solvent cleaner designed to restore peak braking performance by effectively dissolving grease, oil, and dust from critical components. This fast-drying aerosol is specifically formulated for use on brake discs, pads, calipers, springs, rotors, and clutch assemblies, ensuring that all residue is removed to improve traction and overall safety. Engineered with a specialized 360-degree spray system, the can functions efficiently in any orientation-horizontally, vertically, or upside down-allowing for precise application even in hard-to-reach areas. The non-chlorinated and acetone-free formula provides a powerful cleaning action without the use of halogenated solvents, evaporating completely to leave a clean, dry surface. Beyond its primary automotive use, this versatile degreaser is also highly effective at removing contaminants from various motor parts and metallic surfaces, making it an essential tool for professional workshops and home maintenance.
Restrictions
WARNING:
This product can expose you to chemicals including n-Hexane,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.