FT 200 Fast Drying Surface Cleaner, 5.3 gal Ready-to-use, Non-dilutable, Liquid
- Mfr # 53G177
- Zoro # G8957541
product price:Â
$
165.99
/ea
Free Shipping & Returns
Key Features
Size
5.3 gal
Color
Clear
Recommended Dilution
Ready-to-use, Non-dilutable
Cleaner Form
Aqueous
Type
Aqueous
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 53G177
- Zoro #
- G8957541
- UPC #
- 662980415849
- Country of Origin
- Canada
Dimensions
- Size
- 5.3 gal
- Container Size
- 5.3 gal
- Cleaner Container Size
- 5.2 gal
Details
- Color
- Clear
- Recommended Dilution
- Ready-to-use, Non-dilutable
- Cleaner Form
- Aqueous
- Type
- Aqueous
- Temp. Range (F)
- 40 Degrees to 90 Degrees
- Standards
- NSF
- Item
- Fast Drying Surface Cleaner
- Flash Point (F)
- 104 Degrees F
- Removes
- Dirt, Grease
- Flash Point
- 104 Degrees F
- Features
- Low VOC, slow evaporation rate, and minimal odor
- Application
- Heavy Duty
- Series
- FT 200
- Plastic Safe
- Yes
- Base Formula
- Liquid
- Cleaner Container Type
- Pail
- PH Level
- Alkaline
- Wire Color
- Clear
Description
Fast Drying Surface Cleaner, Removes Dirt, Grease, Container Size 5.3 gal, Standards NSF, Color Clear
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.