
12 in W, 12 in D, 72 in H, Steel
Mfr # ADI629-203-MGRN-PKG-2
Zoro # G610083674
product price: $545.99
/pk 2, $273.00/eaKey Features
Overall Width
12 in
Overall Depth
12 in
Overall Height
72 in
Locker Material
Steel
Color
Misty Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ADI629-203-MGRN-PKG-2
Zoro #
G610083674
UPC #
840309408509
Country of Origin
Viet Nam
Dimensions
Overall Width
12 in
Overall Depth
12 in
Overall Height
72 in
Details
Locker Material
Steel
Color
Misty Green
Description
Our Large 3 Door Locker is the ultimate storage solution for schools, breakrooms, changing rooms and much more. Crafted from high-quality steel, this locker is built to last and withstand the test of time. It is available in seven vibrant colors, making it a stylish addition to any office or school environment. With ample storage space for textbooks, clothes, personal belongings, and more, this locker ensures that your items are always organized and secure. Each locker door can be locked independently with included keys or accompanying locks, providing optimal security for your peace of mind. The minimalist design of our locker makes it suitable for a wide range of spaces. They all come equipped with coat and bag hooks, making organization easy and accessible. Proper air circulation with vented doors, keeping your items fresh and dry all day long. Additionally, each door features a metal nameplate that can be used for locker assignments or personalization. Assembling the locker is a breeze too with complete instructions and installation guidance. Our Large 3 Door Locker caters to the needs of individuals who value quality, functionality, and style. Choose them for a premium storage solution that is both practical and fashionable.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.