Wardrobe Locker, 12 in W, 15 in D, 78 in H, (1) Tier, (1) Wide, Sand

  • Mfr # STK-121572-1SD

  • Zoro # G5459045


product price:  $240.99
/ea
Free Shipping & Returns

Key Features

Overall Width
12 in
Overall Depth
15 in
Overall Height
78 in
Color
Sand
Opening Height
72 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
STK-121572-1SD
Zoro #
G5459045
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
12 in
Overall Depth
15 in
Overall Height
78 in
Opening Height
72 in
Opening Width
12 in
Opening Depth
15 in
Frame Material Thickness
16 ga
Panel Material Thickness
16 ga
Door Material Thickness
16 ga

Details

Color
Sand
Locker Configuration
(1) Tier, (1) Wide
Door Type
Louvered
Item
Wardrobe Locker
Green Certification or Other Recognition
SCS Indoor Advantage(R) Certified
Item - Wardrobe Lockers
Wardrobe Locker
Number of Openings
1
Locker Color Family
Beiges/Whites
Includes
Top Shelf and ID Plate
Material
Steel
Tier
One
Locker Material
Steel
Hooks per Opening
3 One Prong
Locker Door Type
Louvered
Locker Lock Type
Accommodates Built-In Lock or Padlock
Locker Handle Type
Recessed Lift
Legs Included
Yes
Handle Type
Recessed Lift
Finish
Powder Coated
Legs
Included
Assembled/Unassembled
Unassembled
Hook Type
(3) Single Prong
Lock Type
Padlock Hasp
Includes Hanging Rod
No
Locker Color
Tan
Includes Number Plates
Yes
Audit Trail Storage
None
Door Locking Points
3
Number of Units Wide
1
Frame Assembled
Unassembled
Number of Tiers
1
Locker Finish
Powder Coated

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Unassembled, Number of Tiers 1, Number of Units Wide 1, Door Type Louvered, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Tan, Lock Type Padlock Hasp, Overall Depth 15 in, Overall Height 78 in, Overall Width 12 in, Door Locking Points 3, Handle Type Recessed Lift, Includes Hanging Rod No, Locker Finish Powder Coated, Locker Material Steel, Opening Depth 15 in, Opening Height 72 in, Opening Width 12 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.