12 in W, 12 in D, 72 in H, Steel
- Mfr # ADI629-206-GRN-4PK
- Zoro # G010083632
product price:Â
$
949.99
/pk of 4, $237.50/ea
Key Features
Overall Width
12 in
Overall Depth
12 in
Overall Height
72 in
Locker Material
Steel
Color
Green
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ADI629-206-GRN-4PK
- Zoro #
- G010083632
- UPC #
- 810071532498
- Country of Origin
- Viet Nam
Dimensions
- Overall Width
- 12 in
- Overall Depth
- 12 in
- Overall Height
- 72 in
Details
- Locker Material
- Steel
- Color
- Green
Description
The AdirOffice Steel Six Compartment Tier Key Lock Storage Locker will also be warmly welcomed in school corridors, golf clubs, sports franchises, public safety, first responder and similar organizations where secure storage for participants is essential. AdirOffice storage lockers keep clutter off the floor and secure items within. The storage locker includes 6-shelved compartments and 6-hooks to store items. This is a 6 tier compartment storage locker. Assembly required with provided hardware. Each door has 2-keys and option for user-provided combo- or padlock-enhanced security. The AdirOffice locker also contains a slot for names or numbers for personal or public use extends locker utility.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.