Shop PUCEL
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Heavy Duty 2-Door Storage Locker, 24 in W x 36 in D x 74 in H, 4 in Base, Gray
- Mfr # DLCU-2436-2-B
- Zoro # G222719640
product price:Â
$
1,619.99
/ea
Key Features
Overall Width
24 in
Overall Depth
36 in
Overall Height
78 in
Number of Shelves
2
Locker Configuration
Two Door
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DLCU-2436-2-B
- Zoro #
- G222719640
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 24 in
- Overall Depth
- 36 in
- Overall Height
- 78 in
Details
- Item
- Storage Locker
- Number of Shelves
- 2
- Locker Configuration
- Two Door
- Number of Openings
- 2
- Number of Doors
- 2
- Capacity per Shelf
- 1,000 lbs
- Locker Lock Type
- Padlock Loop
- Assembled/Unassembled
- Assembled
- Locker Door Type
- Solid
- Locker Handle Type
- Pull Handle
- Locker Material
- Welded Steel
- Color
- Gray
- Finish
- Powder Coat
- Includes
- Fixed Shelves
Description
All welded steel, Heavy Duty Bulk Storage Locker with Two Doors and Two Compartments on 4in Base. Constructed of 14 gauge steel. Doors equipped with chrome pull handle and padlock loop. Compartment size 23-1/2in W x 36in D x 34-1/2in H. Capacity 1,000 lbs. per shelf. Dimensions 24in W x 36in D x 78in H. Powder Coat finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.