
15 in W, 15 in D, 24 in H, Steel
Mfr # ADI629-02-GRN-2PK
Zoro # G510083682
product price: $276.99
/pk 2, $138.50/ea
Free Shipping & Returns
Key Features
Overall Width
15 in
Overall Depth
15 in
Overall Height
24 in
Locker Material
Steel
Color
Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ADI629-02-GRN-2PK
Zoro #
G510083682
UPC #
840309400930
Country of Origin
Viet Nam
Dimensions
Overall Width
15 in
Overall Depth
15 in
Overall Height
24 in
Details
Locker Material
Steel
Color
Green
Description
The kids 24-inch locker is made to be strong and durable, with steel framing and sides. It has rubber feet on the bottom to prevent slipping and scratching surfaces. The locker is a great place to store schoolwork, toys, and sports equipment. It has hooks inside for hanging coats and backpacks. It is lightweight and easy to put together, making it a good gift option. The door has a lock, ventilation, and a name tag slot. The locker is off-white with a vibrant blue door. Two keys are included for quick and easy access inside.
- •Locker has been constructed using steel framing and sides, with rubber feet on the bottom for durability
- •The dimensions of the locker are 24 inch height x 15 inch depth x 15 inch width, which lets it fit in small spaces
- •The storage locker is equipped with a dual-locking mechanism to efficiently protect its contents and is supplied with two keys
- •The locker is designed with vented doors to help prevent odor and reduce bacteria
- •Restoring order to bedrooms, schools and other public spaces, kids can stash their schoolwork, sporting equipment, toys and games on the shelves, while two internal hooks are ideal for coats, hats, backpacks and sports gear
- •The locker is shipped as a kit with easy-to-follow assembly instructions
- •Locker features a versatile and attractive design and comes with built-in shelves and additional hooks
- •Sides of the locker are furnished in a neutral off-white color, accented by vibrant door color
- •AdirOffice red lockers include a convenient name tag slot for personalization
- •Interior locker dimensions 21.6”H x 15” W x 15” D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.