
15 in W, 15 in D, 48 in H, Steel
Mfr # ADI629-01-RED-2PK
Zoro # G510083613
product price: $396.99
/pk 2, $198.50/ea
Free Shipping & Returns
Key Features
Overall Width
15 in
Overall Depth
15 in
Overall Height
48 in
Locker Material
Steel
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ADI629-01-RED-2PK
Zoro #
G510083613
UPC #
840309400923
Country of Origin
Viet Nam
Dimensions
Overall Width
15 in
Overall Depth
15 in
Overall Height
48 in
Details
Locker Material
Steel
Color
Red
Description
The kids' 48-inch locker is made from durable steel and designed to last. It has rubber feet to prevent slipping and scratching surfaces. It can be used to store schoolwork, toys, and sports equipment. It also has hooks for hanging coats and backpacks. It is lightweight and easy to assemble, making it a great gift option. The locker has a lock and ventilation, and a name tag slot for personalization. It comes in an off-white color with a blue door. Two keys are included for quick and easy access inside.
- •1-Tier locker has been constructed using steel framing and sides, with rubber feet on the bottom for durability
- •The dimensions of the locker are 48 inch height x 15 inch depth x 15 inch width, giving you good space to fit most things
- •The storage locker is equipped with a dual-locking mechanism to efficiently protect its contents and is supplied with two keys
- •The locker is designed with vented doors to help prevent odor and reduce bacteria
- •Restoring order to bedrooms, schools and other public spaces, kids can stash their schoolwork, sporting equipment, toys and games on the shelves, while two internal hooks are ideal for coats, hats, backpacks and sports gear
- •The locker is shipped as a kit with easy-to-follow assembly instructions
- •Locker features a versatile and attractive design and comes with built-in shelves and additional hooks
- •Sides of the locker are furnished in a neutral off-white color, accented by vibrant door color
- •AdirOffice black lockers include a convenient name tag slot for personalization
- •Interior locker dimensions 45.6”H x 15” W x 15” D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.