Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

36 in. Aluminum Blueprint Hanging Clamps, 6PK

  • Mfr # ADI6046-MK

  • Zoro # G513348733


product price: $165.99
/pk 6, $27.67/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Width
38 in
Color
Silver
Length
2.75 in
Depth
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADI6046-MK
Zoro #
G513348733
UPC #
840309412148
Country of Origin
China

Dimensions

Width
38 in
Length
2.75 in
Depth
1 in

Details

Material
Aluminum
Color
Silver

Description

36 in. Aluminum Blueprint Hanging Clamps 6-PackPerfect for Blueprints and Maps. Each clamp holds 100 documents


  • Made of sturdy aluminum with solid steel, and silver wing knobs
  • 6-Pack of 36 in. hanging clamps that each hold 100 sheets
  • Perfect for blueprint, maps, large documents, and poster displays
  • Blueprint clamps are designed for durability and made of sturdy aluminum with solid steel, and silver wing knobs
  • Clamp jaws open to 1 in. wide to clip all your large files together easily and effectively
  • 36 in. blueprint storage solutions ensure that all your large documents are well-organized without stapling or punching holes
  • Pack of 6 clamps that each hold up to 100 sheets or 20 lbs of weight
  • Works perfect with the AdirOffice or other brand blueprint storage rack and wall mount racks (sold separately)
  • 1-year manufacturer warranty
  • Includes snap-on plastic label holder for easy filing and identification

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.