Zoro Homepage

50-Compartment Mobile Wood Roll File Storage Organizer in Mahogany

  • Mfr # ADI626-MA-MK

  • Zoro # G213348774


product price: $182.99
/ea
Free Shipping & Returns

Key Features

Material
MDF Wood
Width
30 in
Color
Mahogany
Length
28.5 in
Depth
15.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADI626-MA-MK
Zoro #
G213348774
UPC #
840309412261
Country of Origin
China

Dimensions

Width
30 in
Length
28.5 in
Depth
15.75 in

Details

Material
MDF Wood
Color
Mahogany

Description

50-Compartment Mobile Wood Roll File Storage Organizer in Mahogany. Holds 50 rolled files in 2.75 in slots


  • 50-slots that each fit up to 2.75 in. diameter roll file
  • Designed to hold blueprints, maps, and large-format documents
  • Side handles make it easy to access and transport
  • Four, 2 in. swiveling casters on the bottom facilitate easy movement of your files to suit your convenience
  • Made from durable MDF wood composite for lost lasting use
  • Dimensions 28.5 in. H x 30 in. W x 15.75 in. D
  • A perfect storage area for rolled-up maps, blueprints, plan drawings and other large-format documents, this upright roll file provides easy access to active documents in one compact and sturdy package
  • Mahogany vinyl laminate finish on all visible surfaces will enhance any interior setting
  • 1 year manufacturer warranty
  • Hardware included for easy and quick assembly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.