Zoro Homepage

72" H x 12" W 4-Compartment Steel Storage Locker

  • Mfr # ADI629-204-GRN

  • Zoro # G401766229


product price: $238.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Overall Depth
12 in
Color
Green
Overall Width
12 in
Overall Height
72 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADI629-204-GRN
Zoro #
G401766229
UPC #
810012672177
Country of Origin
China

Dimensions

Overall Depth
12 in
Overall Width
12 in
Overall Height
72 in

Details

Color
Green
Material
Steel

Description

The AdirOffice 72” Hx12” W Steel 4-Compartment Tier Key Lock Storage Locker will be welcomed in organizations where secure storage for participants is essential. AdirOffice storage lockers keep items secure and reduce clutter. This locker is vented for air flow and includes 4-shelved compartments and 4 hooks for storage. Assembly required with provided hardware. Each door has 2-keys and option for user-provided combination lock- or padlock-enhanced security. Use slots for identification.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.