This item is Discontinued.

Adiroffice Acrlylic Sign Holder 8.5" x 11", PK36 ADI639-8511-36

Acrlylic Sign Holder 8.5" x 11", PK36 (Discontinued)

  • Mfr # ADI639-8511-36
  • Zoro # G901766002
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ADI639-8511-36
Zoro #
G901766002
UPC #
815236016295
Country of Origin
China

Description

The AdirOffice sign holder has a Slant back style and features an attached literature pocket for standard 4" wide pamphlets. Each acrylic sign display features a pocket that is permanently affixed on the front of the 8.5" x 11" frame. The unobstructed message area to the left of the pocket is approximately 4"wide by 11" high. This acrylic sign display is a convenient means of promoting with a colorful advertisement along with a holder for take-home flyers. Insert an 8.5" wide by 11" high sheet of paper through the sides. This signage stand, acrylic sign display is used in travel agencies and hotel lobbies to local attractions. The 9.75" wide back flap on the frame securely holds the unit in place.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.