Black, MDF Wood, 11.8 in W, 21.4 in L, 20 in D

  • Mfr # ADI500-16-BLK-MK

  • Zoro # G813348815


product price:  $84.95
/ea
Free Shipping & Returns

Key Features

Color
Black
Length
21.4 in
Width
11.8 in
Material
MDF Wood
Depth
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ADI500-16-BLK-MK
Zoro #
G813348815
UPC #
840309412032
Country of Origin
China

Dimensions

Length
21.4 in
Width
11.8 in
Depth
20 in

Details

Color
Black
Material
MDF Wood

Description

16-Compartment Adjustable MDF Wood Vertical Desktop File Sorter Literature Organizer, Black


  • 16-Slot organizer is ideal for organizing files, forms, and books
  • Customizable adjustable shelves and the organizers are stackable
  • Made of durable medium density fiberboard with black color finish
  • Maximize space without clutter with this paper literature organizer to store letters, files, mail, documents
  • Crafted using sturdy eco-friendly MDF wood for longevity
  • Dimensions 20 in. L x 11.8 in. D x 21.4 in. H
  • Sleek design and black color finish offers durable storage while enhancing your décor
  • Customizable adjustable shelves
  • Easy and quick assembly
  • Stackable organizer is a perfect solution for the classroom mailboxes or office desktop

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.