Shop UNIVERSAL
See all product information
Create Account
Index, Ext, 8Tab, Color, 6PK
- Mfr # UNV21876
- Zoro # G322770534
product price:Â
$
3.25
/pk of 6, $0.54/ea
Sold in multiples of 3Â pks for
$9.75
Key Features
Number of Tabs
8
Material
Paper; Plastic
Type
Write-on
Tab Position
Side
Tab Color
Assorted
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UNV21876
- Zoro #
- G322770534
- UPC #
- 087547218761
- Country of Origin
- Malaysia
Dimensions
- Sheet Size
- 8-1/2 in x 11 in
Details
- Number of Tabs
- 8
- Material
- Paper; Plastic
- Item
- Index Divider
- Type
- Write-on
- Tab Position
- Side
- Tab Color
- Assorted
- Number of Holes Punched
- 3
- Features
- Customizable, Double-sided, Gold Reinforced Binding Edge
- Sheet Standard
- Letter
- Color
- Buff
- Divider Color
- Buff
Description
Index,Ext,8Tab,Color,PK6, Package Quantity 6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.