Zoro Homepage

Clips for Plans, Blueprints, Maps, Posters, PK150

  • Mfr # ADI636-150pk

  • Zoro # G801766461


product price: $76.59
/pk 150, $0.51/ea
Free Shipping & Returns

Key Features

Depth
1 inch
Height
2.25 in
Width
1 inch
Color
Black
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADI636-150pk
Zoro #
G801766461
UPC #
810071534737
Country of Origin
China

Dimensions

Depth
1 inch
Height
2.25 in
Width
1 inch

Details

Color
Black
Material
Plastic

Description

The Adir Office Plan Clips (Qty. 50) are the best tool for labeling and identifying rolled files and large documents. It is used to clip on blueprints and documents securely to avoid messy unrolling. Each clip measures 2-1/4 inches high and one-inch diameter. These clips are made of durable plastic that can withstand any harsh environment. Also includes blank white labels that allow easy file identification.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.