Grey Steel 4-Rod Electrical Wire Spool Rack Dispenser, Conduit Display
Mfr # ADI697-01-MK
Zoro # G613348787
product price: $64.15
/eaKey Features
Overall Width
32 in
Overall Depth
18.75 in
Overall Height
45.5 in
Material
Steel
Color
Grey
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ADI697-01-MK
Zoro #
G613348787
UPC #
840309412735
Country of Origin
China
Dimensions
Overall Width
32 in
Overall Depth
18.75 in
Overall Height
45.5 in
Details
Material
Steel
Color
Grey
Description
0
- •Rust-resistant steel frame and cold-rolled steel rods
- •Accommodate numerous wire spools organized in one location
- •Four 0.625 diameter rods quickly slip out of and into the slots
- •Powder-coated steel frame and cold-rolled steel rods to provide superior strength and continual use
- •Each sturdily constructed wire dispenser is outfitted with mounting holes for firm attachment to walls or to service van interior panels, saving space in stockrooms, service trucks and other locations
- •Rods are easy to lift, quickly slipping out of and into the slots for quick restocking or replacement of wires as needed
- •Dimensions 36.5 in. H x 26 in. W x 6 in. D
- •Perfect for storing and dispensing wire of different colors and gauges, this spool rack can also be used to house gasoline engine starter cords, heat shrink tubing, and even decorative ribbons for florists and craft shops
- •4-rod configuration
- •1 year manufacturer warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.