
Grey Steel Transportable Multi Axle Cable Caddy with Wheels and Tool Tray
Mfr # ADI696-02-GRY-MK
Zoro # G813348785
product price: $230.99
/ea
Free Shipping & Returns
Key Features
Overall Width
21 in
Overall Depth
14 in
Overall Height
21 in
Material
Steel
Color
Grey
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ADI696-02-GRY-MK
Zoro #
G813348785
UPC #
840309412728
Country of Origin
China
Dimensions
Overall Width
21 in
Overall Depth
14 in
Overall Height
21 in
Details
Material
Steel
Color
Grey
Description
0
- Welded steel construction to provide long-term durability
- Carry and secure multiple cable reels at once perfectly
- Rugged wheels on the bottom to facilitate mobility on the job site
- Outfitted with eight 0.75-inch diameter and two 1.15-inch diameter axles to secure multiple cable reels at once perfectly
- Ideal for running cables, wires, rope and paracord, this transportable cable caddy allows workers to pull cable easily and safely from a sturdy, lightweight frame while working on the job
- Heavy-duty steel frame and a 7.75-inch solid rubber wheel
- Removeable rods for versatile wire reel caddy configuration
- Dimensions 45.5 in. H x 32 in. W x 18.75 in. D, 7.5 in. wheels, 20 lbs
- Move freely and work efficiently with dynamic cable management and tool box
- 1 year manufacturer warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.