
Kitchen Cabinet with 3-Drawers, 1-Door, Ready to Assemble Base in Grey 48 in width
Mfr # ADI902-B-48-N-GRY
Zoro # G113348799
product price: $991.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Material
Steel
Width
48 in
Height
36 in
Depth
16 in
Color
Grey
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ADI902-B-48-N-GRY
Zoro #
G113348799
UPC #
840309415064
Country of Origin
China
Dimensions
Width
48 in
Height
36 in
Depth
16 in
Details
Material
Steel
Color
Grey
Description
Kitchen Cabinet with 3-Drawers, 1-Door, Ready to Assemble Base, Adjustable Shelves and Soft Close Hinges in Grey 48 in width
- Adjustable interior shelves and door with soft-close hinges
- Spacious compartments and large storage capacity
- Easy-to-clean ̄cabinet and countertop
- Two spacious drawers and two adjustable soft-close hinge door
- Each drawer supports up to 75 lbs
- Antimicrobial high-pressure laminate surfaces
- Easy-to-clean cabinet and countertop surfaces
- Chip-resistant edges for long lasting durability
- 3.125-inch backsplash keeps spills away from back wall
- Dimensions 48-inch W x 35.55-inch H x 16-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.