Zoro Homepage

Large Document, Blueprint, Plans Protective Shield Holder

  • Mfr # ADIPS2436-MK

  • Zoro # G413348857


product price: $33.35
/ea

Key Features

Material
Plastic
Width
22 in
Color
Clear
Length
36 in
Depth
0.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADIPS2436-MK
Zoro #
G413348857
UPC #
840309412988
Country of Origin
China

Dimensions

Width
22 in
Length
36 in
Depth
0.3 in

Details

Material
Plastic
Color
Clear

Description

Large Document, Blueprint, and Plans Protective Translucent Shield Holder. Top Handle and Hook and Loop Straps


  • Great for blueprints, maps, building plans, and large documents
  • Easy to carry handle on top of our building plan holder
  • Dimensions 22 in. x 36 in. for large documents
  • Transparent on both sides, so it can be used double-sided, allowing for easy readability through its full width and height window
  • Crafted using PVC plastic material and durable black nylon to provide long-term strength
  • Ideal for use when traveling to job sites, this blueprint protector will protect your blueprints, maps, building plans, maps, and other large documents from getting wet or dirty
  • Convenient handle on top of our building plan holder makes it easy to carry your work everywhere you need to go
  • Includes a magnet in each corner to keep the blue prints in place on any metal surface
  • 1 year manufacturers warranty
  • Our self-healing cutting mats are 3 mm thick and made of 5 plies. The outer plies are 0.75 mm thick and give the mat self-healing properties. The inner core is 1.5 mm thick and prevents mat cut-through and extends blade life. Our pro-quality, self-healing mats have a medium tooth texture, non-glare surface, and are graduated on all four sides. Hash lines extend outside of the border. Mats are hashed to every 1/8-inch and graduated to every 0.5-inch with every inch marked with a heavier line. Grid pattern includes guide lines for 15°,30°,45°,60°,75° angles on one side and 10°,20°,30°,40°,50°,60°,70°,80° on the other side and 0.5-inch grid lines. Our cutting mats also have lines for cutting diagonals. Our mats come also graduated in centimeters and millimeters. With the AdirOffice cutting mats come the bonus feature of a different color on each side of the mat - one side is black, the other, green. Not only is this like getting two mats in one, but these two colors are non-glare and easy on the eyes. When these mats are not being used for cutting, they make a perfect surface for drawing or writing, thanks to the resilient texture of the 5-ply construction. AdirOffice Cutting Mats are the ideal choice for artists, designers, photographers, illustrators, calligraphers, scrap bookers and hobbyists.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.