
Large Steel Dual Locking Medication Cabinet in Red.
Mfr # ADI999-04-RED-MK
Zoro # G113348744
product price: $133.00
/ea
Free Shipping & Returns
Key Features
Width
16 in
Depth
6 in
Height
21 in
Color
Red
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ADI999-04-RED-MK
Zoro #
G113348744
UPC #
840309412902
Country of Origin
China
Dimensions
Width
16 in
Depth
6 in
Height
21 in
Details
Color
Red
Material
Steel
Includes
Keys
Description
Large Steel Dual Locking Medication Cabinet in Red. Surface Mount. Lipped Interior Shelves
- Welded steel construction corrosion and scratch resistant
- Dual locks and separate keys provides an extra layer of security
- Ample storage space to organize all your medications
- Elegant red finish for any bathroom or office
- Storage space of 6 in. D x 16 in. W x 21 in. H ensuring you have enough room to organize all your medication, prescription and first aid kit
- Lipped shelves to help keep the medicine from falling
- Dual locks and separate keys, providing an extra layer of security to protect your medications and keep them out of reach from children or unauthorized access
- Pre-drilled holes for easy installation and includes hardware for mounting
- Perfect for home, office, school, bathroom, nursery, kitchen, and pharmacy
- 1 year manufacturers warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.