Shop DURHAM MFG
Additional $135.00 delivery surcharge applies per item.
See details
See all product information
Create Account
First Aid Cabinet, Extra Wide
- Mfr # 572-43
- Zoro # G322811343
product price:Â
$
166.99
/ea
Key Features
Color
White
Material
Steel
Finish
Gloss
Includes
4 Fixed Shelves, 2 locking catches
Application
First Aid Storage
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 572-43
- Zoro #
- G322811343
- UPC #
- 714334071123
- Country of Origin
- Mexico
- Item
- First Aid Cabinet, Extra Wide
- Color
- White
- Material
- Steel
- Finish
- Gloss
- Includes
- 4 Fixed Shelves, 2 locking catches
- Application
- First Aid Storage
Dimensions
- Thickness (GA)
- 20 ga
Description
First Aid Cabinet, Extra Wide
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.