
Single Axel Cable Foldable Caddy for Spools up to 20 in. Diameter, 100 lbs. Capacity, Yellow
Mfr # ADI695-01-YEL-MK
Zoro # G213348781
product price: $49.99
/eaKey Features
Overall Width
21 in
Overall Depth
14 in
Overall Height
21 in
Material
Steel
Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ADI695-01-YEL-MK
Zoro #
G213348781
UPC #
840309412711
Country of Origin
China
Dimensions
Overall Width
21 in
Overall Depth
14 in
Overall Height
21 in
Details
Material
Steel
Color
Yellow
Description
0
- Holds reels up to 100 lbs and a diameter of 20 in. x 17 inch
- Ideal for running cables and wires, as well as rope and paracord
- Tubular durable steel frame with dual leg chains for stability
- Foldable compact design holds cable reels up to 20 in. diameter and 100 Lb. capacity
- Allows workers to pull cable easily and safely from a sturdy, lightweight frame while working on the job
- Measuring 21 in. H x 21 in. W x 14 in. D and weighing only eight pounds, you can easily move this extension cord holder around from one location to the next
- Folds flat for easy storage in small, compact spaces
- Classic yellow color finish
- 1 year manufacturer warranty
- Sturdy steel construction with dual leg chains for increased stability and longer life
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.