White, MDF Wood, 30 in W, 28.5 in L, 15.75 in D

  • Mfr # ADI625-WHI-MK

  • Zoro # G013348752


product price: $176.39
/ea
Free Shipping & Returns

Key Features

Color
White
Length
28.5 in
Width
30 in
Material
MDF Wood
Depth
15.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ADI625-WHI-MK
Zoro #
G013348752
UPC #
840309412254
Country of Origin
China

Dimensions

Length
28.5 in
Width
30 in
Depth
15.75 in

Details

Color
White
Material
MDF Wood

Description

21-Compartment Mobile Rolling Wood Blueprint Roll File Storage Organizer in White. Holds 21 rolled files in 3.75 in slots


  • Holds 21 rolled files comfortably in square 3.75 in. slots
  • Designed to hold blueprints, maps, and large-format documents
  • Side handles make it easy to access and transport
  • Four, 2 in. swiveling casters on the bottom facilitate easy movement of your files to suit your convenience
  • Made from durable MDF wood composite for lost lasting use
  • Dimensions 28.5 in. H x 30 in. W x 15.75 in. D
  • A perfect storage area for rolled-up maps, blueprints, plan drawings and other large-format documents, this upright roll file provides easy access to active documents in one compact and sturdy package
  • White vinyl laminate finish on all visible surfaces will enhance any interior setting
  • 1 year manufacturer warranty
  • Hardware included for easy and quick assembly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.