Shop TOPS BUSINESS FORMS
See all product information
Create Account
Oxford, Paper Report Cover, Large 2 Prong Fastener, Letter, 3in Capacity, Black, 25PK
Mfr # 5730105
Zoro # G110793233
product price:Â $68.69
/pk 25, $2.75/eaKey Features
Width
2 3/8in
Color
Black
File Fastener Type
Prong
Sheet Size
8 1/2in Width x 11in Length
Height
9 7/8in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5730105
- Zoro #
- G110793233
- UPC #
- 96809301516
- Country of Origin
- Mexico
Dimensions
- Width
- 2 3/8in
- Sheet Size
- 8 1/2in Width x 11in Length
- Height
- 9 7/8in
- Outside Length
- 12in
Details
- Item
- Report Cover
- Color
- Black
- File Fastener Type
- Prong
- Sheet Capacity
- 500
- Features
- Flexible
- Fastener Material
- Metal
- Sheet Standard
- Letter
- Fastener Capacity
- 3in
- Number of Fasteners
- 2
Description
Extra large capacity for meaty reports! Embossed panel for perfect placement of title. Front Cover Colors: Black; Color Family: Black; Back Cover Colors: Black; Sheet Size: 8.5 x 11.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.