Wood Floor Stand-Up Podium Lectern with Storage Drawer in Cherry

  • Mfr # ADI661-012-CH-MK

  • Zoro # G613348732


product price:  $344.99
/ea
Free Shipping & Returns

Key Features

Color
Cherry
Material
MDF Wood
Height
43.3 in
Width
23 in
Depth
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADI661-012-CH-MK
Zoro #
G613348732
UPC #
840309412476
Country of Origin
China

Dimensions

Height
43.3 in
Width
23 in
Depth
15 in

Details

Color
Cherry
Material
MDF Wood

Description

Engineered Wood with Protective Lacquer Finish Floor Stand-Up Podium Lectern with Large Storage Drawer in Cherry


  • Upscale cherry wood podium, professional appearance for speakers
  • Large storage drawer space measures 21 in. W x 10 in. D
  • Perfect for churches, hotels, seminars, weddings, and classrooms
  • Durable engineered wood with protective lacquer fused Into the wood to make it heat, moisture, stains and abrasions resistant
  • 7 in. height tray area backing and sides to hide presentation materials from the audience
  • Podium tray area measures 26 in. x 13 in. to display your presentation supplies
  • Comes with included hardware for quick and easy assembly
  • Lectern dimensions base 22.75 in. W x 11.75 in. D, speaking tray area 27.5 in. W x 11.75 D with 6 in. H wall that prevents the audience from seeing your notes
  • Cherry wood grain finish for a clean professional look in any settings
  • 1 year manufacturer warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.