Wood Floor Standing Desk Podium Lectern with Shelf, Mahogany Wood

  • Mfr # ADI661-01-MK

  • Zoro # G913348715


product price:  $165.99
/ea
Free Shipping & Returns

Key Features

Material
MDF Wood
Height
46 in
Width
23 in
Depth
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ADI661-01-MK
Zoro #
G913348715
UPC #
840309412452
Country of Origin
China

Dimensions

Height
46 in
Width
23 in
Depth
15 in

Details

Color
Mahogany
Material
MDF Wood

Description

Wood Floor Standing Desk Podium Lectern with Adjustable Shelf, Mahogany Wood


  • Crafted using mahogany wood to provide long-lasting strength
  • Standing height of 46 in. and a reading surface 23 in. width
  • Perfect for conference rooms, meeting halls and churches
  • Expertly crafted using mahogany wood to provide long-lasting strength and use, this podium is offered in a mahogany laminate
  • Reading surface slopes at a 15-degree angle and features stylish molding on the bottom to prevent papers and books from sliding
  • Pencil slot on top allows you to keep writing utensils close at hand for added convenience
  • Height-adjustable, open storage shelf measuring 20.5-inch width x 12.75-inch diameter provides a handy place to store equipment, cases and supplies that you may need throughout your presentation
  • Ideal place to store brochures or flyers that you would like to pass out to audience members before, during or after your speech
  • Lectern can be used in conference rooms, meeting halls and religious establishments to make presentations, in the classroom to give lectures, or in restaurants to keep reservations and waiting lists handy
  • Included hardware and cam-lock fasteners for quick and easy installation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.