This item is Discontinued.

Adj ADJ AMDJ-ENC310 Encore Burst 100 IP High Intensity Audience Blinder & Strobe Cable with 125 watts LED AMDJ-ENC310

ADJ AMDJ-ENC310 Encore Burst 100 IP High Intensity Audience Blinder & Strobe Cable with 125 watts LED (Discontinued)

  • Mfr # AMDJ-ENC310
  • Zoro # G804060009
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AMDJ-ENC310
Zoro #
G804060009
UPC #
818651026023
Country of Origin
China

Description

The ADJ ENC310 Encore Burst 100 IP is a high intensity, IP65 outdoor rated audience blinder/strobe with 125W Warm white (2700K) CREE C.O.B. LED and dim to warm feature. The fixture is constructed of a rugged metal housing. The fixture features a dim to warm effect that replicates a halogen-like dimming profile with a 50-degree beam angle.

The Encore Burst 100 IP has selectable dimming curves, strobe effect, 4-button LED menu system, 5-pin DMX In/Out plus IP65 power locking IN/Out connections to daisy chain power (rubber protective covers over connections).

Features
  • Strobe & pulse control
  • Adjustable LED Refresh Rate (900-25,000Hz)
  • Adjustable Gamma Settings (2.0-2.8)
  • With Wired Digital Communication Network
  • 1x 125W Warm white (2700K) CREE C.O.B. LED with dim to warm feature (Tungsten effect)
  • 2,700K Color Temperature (1,200K Tungsten Mode)
  • 50-degree Beam Angle
  • Safety Cable Loop
  • Scissor yoke with Omega bracket attachment
Specifications
  • Wattage: 125 watts
  • CRI: 81
  • Outdoor Rated: Protects from dust, sand, moisture, liquid. 6 (Protection against Dust); 4 (Protection against Water)
  • Electrical: 100-240V 50Hz/60Hz (Auto Sensing)
  • Max Power Consumption: 115W
  • Power Input: IP65 power locking In/Out
  • Data Input: IP65 locking 5pin DMX In/Out
  • Length: 9.21" (234mm)
  • Width: 9.8" (249mm)
  • Height: 12.12" (308mm)
  • Weight Capacity: 9.25 lbs. (4.2kg)
  • Weight: 12 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.