Shop ADJUST-A-BRUSH

HANDLE, 48in-95in, NON-FLOW THRU, CLIP

  • Mfr # HAND004

  • Zoro # G015562767


product price:  $36.45
/ea

Key Features

Length
49.5 in
Depth
1.4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HAND004
Zoro #
G015562767
UPC #
735421360487
Country of Origin
United States

Dimensions

Length
49.5 in
Depth
1.4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.