This item is Discontinued.

Adjustable Clamp Adjustable Clamp 018-1480 14800 8 Inch Adjustable C-Clamp 018-1480

Adjustable Clamp 018-1480 14800 8 Inch Adjustable C-Clamp (Discontinued)

  • Mfr # 018-1480
  • Zoro # G103749650
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
018-1480
Zoro #
G103749650
UPC #
44295148030
Country of Origin
China

Description

  • Opening Size: 0" [Min], 8" [Max].
  • Throat Depth: 4".
  • Load Cap.: 1200 lb.
  • Body Material: Cast Iron.
  • Finish: Bright Plated.
  • Locking Type: Thread Locking.
  • Handle Type: Sliding Pin.
  • Handle Material: Steel.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.