This item is Discontinued.

Adlmired By Nature Admired by Nature ABN1B002-PH-BL 3 x 1.5 in. 18 Stems Artificial Full Blooming Rose with Greenery Flower Bush - Multicolor ABN1B002-PH-BL

Admired by Nature ABN1B002-PH-BL 3 x 1.5 in. 18 Stems Artificial Full Blooming Rose with Greenery Flower Bush - Multicolor (Discontinued)

  • Mfr # ABN1B002-PH-BL
  • Zoro # G903975051
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ABN1B002-PH-BL
Zoro #
G903975051
UPC #
810008041222
Country of Origin
China

Description

The 18 stems full bloom artificial rose flower bush with 18 flower heads size is 3L x 1.5H inches and the lush backdrop of foliage. This faux rose bush fully expanded size is 19H x 12.5W x 7.5D inches. Ideal for home office decoration, bedroom, kitchen and living room. Suitable for spring summer decorations, floral arrangements, wedding, table centerpiece, or display as is it with your favorite vase, Mother's Day, Valentine's day, memorial days, cemetery floral, and any special events or as gift for family and friends. Item comes compressed, primping and fluffing required to match on the image shown.

Specifications
  • Color: Kiwi/Lavender & Peach/Blue
  • Number of Stems: 18
  • Size: 1.5" H x 3" L
  • Dimension: 19" H x 12.5" W x 7.5" D
  • Weight: 0.9 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.