Shop ADLMIRED BY NATURE
Create Account
Admired by Nature ABN4X001-FROSGRN 35 in. Faux Boxwood Topiary Artificial Plant Tree Tabletop with Triple Balls in Pot; Frosted Green
- Mfr # ABN4X001-FROSGRN
- Zoro # G103962448
product price:Â
$
65.55
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ABN4X001-FROSGRN
- Zoro #
- G103962448
- UPC #
- 810008042083
- Country of Origin
- China
Description
Bring the beauty of gardening to your room, home office or restaurant. Perfect for tabletop display. This artificial 3 ball-shaped boxwood topiary requires no trimming and watering all year long. The boxwood ball sizes approx. No assembly required. Recommended for indoor use. Primping required to match on the image shown.
Features- Faux boxwood topiary artificial plant tree tabletop with triple balls in pot
- Set of 2
- Color: Frosted Green
- Size: 35 in.
- Diameter: 7 x 6 x 5 in.
- Pot Size: 9" H x 7.5" W
- Weight: 7 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.