Shop MONARCH SPECIALTIES
See all product information
Create Account
Artificial Plant, 9-in. Tall, Succulent, Table, Beige Cement Pots, Contemporary, Modern, 2PK
- Mfr # I 9365
- Zoro # G024155455
product price:
$
41.15
/pk of 2, $20.58/ea
Key Features
Includes
Parts and Assembly Guide
Width
7 in
Length
7 in
Color
Green
Height
8.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 9365
- Zoro #
- G024155455
- UPC #
- 680796101732
- Country of Origin
- China
Dimensions
- Width
- 7 in
- Length
- 7 in
- Height
- 8.75 in
Details
- Includes
- Parts and Assembly Guide
- Color
- Green
- Style
- Contemporary,Modern
- Material
- Polyethylene,Cement,Foam,Metal,Plastic
- Item
- Artificial Plant
Description
Add a refined decorative accent to your space with this set of 2 artificial succulent plants, designed as a stylish accent for the home or office. Standing 9" tall, each artificial plant is perfectly sized for a table, shelf, or desk, offering a modern touch of greenery without overwhelming your décor. Each succulent is set in a minimalist beige cement pot, creating a clean, contemporary look that complements a wide range of interior styles. Crafted from high-quality materials, these artificial plants feature a realistic look that captures the charm of live succulents while requiring no maintenance_x0014_ no watering, sunlight, or care needed. Thoughtfully made with environmentally friendly materials, this artificial plant set provides a sustainable décor solution for busy lifestyles.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.