Admired by Nature ABN5P022-NTRL-E Artificial Eucalyptus Plant with Ceramic Pot - Green

  • Mfr # ABN5P022-NTRL-E

  • Zoro # G703962381


product price:  $33.45
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABN5P022-NTRL-E
Zoro #
G703962381
UPC #
810008040034
Country of Origin
China

Description

Artificial realistic look eucalyptus plant with ceramic pot, a piece of greenery accent to brighten up your space. Perfect for home office decoration, parties or other events. The faux potted eucalyptus plant makes a great gift for housewarming for family and friends. Perfect display for desktop, office, coffee table centerpieces, kitchen, coutertop, bedroom, living room.

Specifications
  • Color: Green
  • Base Color: White
  • Base Material: Ceramic
  • Base Shape: Round
  • Base Type: Pot
  • Plant Height: Under 10 in.
  • Dimension: 8.25 H x 9 L x 8 D in.
  • Pot Size: 4.75 Diameter x 3.75 H in.
  • Weight: 1.7 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.