This item is Discontinued.

Adorable Supply Corp 2 1/4 in. x 80 ft.Thermal Rolls for Incon tank monitor: TS1000  TS2000. TC21480INC

2 1/4 in. x 80 ft.Thermal Rolls for Incon tank monitor: TS1000 TS2000. (Discontinued)

  • Mfr # TC21480INC
  • Zoro # G103894350
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TC21480INC
Zoro #
G103894350
UPC #
747925009625
Country of Origin
United States

Description

Features
  • 1 Ply White Thermal Paper Rolls
  • Size - 2.25 in. x 80 ft.
  • 50 per case
  • Suitable for the Incon tank monitor printers: TS1000, TS2000.
  • Dimension - 12 x 9 x 9 in.
  • Item Weight - 10 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.