This item is Discontinued.

Adorable Supply Corp 2 Ply White /Canary Rolls 2 1/4 in. (2.25 in.) (56mm) x 95 ft. MP21495

2 Ply White /Canary Rolls 2 1/4 in. (2.25 in.) (56mm) x 95 ft. (Discontinued)

  • Mfr # MP21495
  • Zoro # G703894637
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MP21495
Zoro #
G703894637
UPC #
-
Country of Origin
United States

Description

Features:
  • 2 Ply White /Canary Carbon less Paper Receipt Rolls
  • Size - 2.25 in. W x 100 ft.
  • 50 rolls per case
  • Dimension - 12 x 9 x 9 in.
  • Item Weight - 20 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.